Diverter Tub Spout in Brushed Nickel
Weymouth® Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- 6 3/4"
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CSA Certified:
- B125.1
- Collection:
- Weymouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-3/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- MA Approved:
- Yes
- Material:
- Metal
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 6-3/4 in
- UL Listed:
- No
- UPC:
- 026508215548
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in