Diverter Tub Spout in Matte Black
Weymouth® Diverter Tub Spout in Matte Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Matte black finish is the perfect complement to modern spaces
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-15/16 in
- End Connection 1:
- Slip
- End Connection 2:
- CC
- End Connections:
- Slip x CC
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Spout Reach:
- 6-3/4 in
- Style:
- Traditional
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.53 lb
- cUPC Certified:
- No