Drawer Pull in Brushed Nickel
Weymouth™ Drawer Pull in Brushed Nickel
Product Details
Product Details
- Limited lifetime warranty
- Brushed nickel finish brings the warm look of stainless to your bath
- Drawer pull
Documents
Specifications
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Type:
- Drawer Pull
- Height:
- 19/20
- Length:
- 3-19/20
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 034584021885
- Width:
- 1-33/100