This product requires certification to purchase.

Drawer Pull in Polished Chrome

Moen

Weymouth™ Drawer Pull in Polished Chrome

  • Fast #
  • Part #MYB8407CH
  • Item #4594439
  • Manufacturer Part #YB8407CH
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Drawer Pull in Polished Chrome

  • Fast #
  • Part #MYB8407CH
  • Item #4594439
  • Manufacturer Part #YB8407CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 6048
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lifetime limited warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Drawer pull
  • Requires Certification

Documents


Specifications

Collection:
Weymouth™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Type:
Drawer Pull
Height:
19/20
Length:
3-19/20
Material:
Zinc
Style:
Contemporary
UPC:
034584021892
Width:
1-33/100