ESCUTCHEON
Weymouth™ ESCUTCHEON
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 630-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- TS42105NL Faucet
- Collection:
- Weymouth™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Length:
- 10-4/5
- Material:
- Brass
- UPC:
- 026508141830