Handle Cap in Brushed Gold
Weymouth™ Handle Cap in Brushed Gold
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 12-inch straight shower arm
- 1/2" IPS Connections
- Designed for hassle-free installation
- Ideal for overhead rain showerheads
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Weymouth™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508293140
- WaterSense Labeled:
- No