Handle Kit in Polished Chrome
Weymouth Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Weymouth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- Spout Height:
- 2
- Spout Reach:
- 5-1/4
- UPC:
- 026508165072
- WaterSense Labeled:
- Yes
- Width:
- 2-7/25