Drawer Pull in Matte Black
Weymouth™ Drawer Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 6048-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Drawer pull
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Weymouth™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Type:
- Drawer Pull
- Height:
- 19/20
- Length:
- 3-19/20
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 034584029249
- Width:
- 1-33/100