Metal Handle Kit in Polished Nickel
Weymouth™ Metal Handle Kit in Polished Nickel
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Origin:
- Global
- UPC:
- 026508231111