Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Weymouth Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lever handle makes it easy to adjust the water
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Matte Black finish is the perfect complement to modern spaces
- 6 3/4" tub spout length
- Full spray; concentrated rinse
- Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- Generously sized 9" diameter rainshower for exceptional water coverage
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 2510 Valve
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- 1222
- Coating:
- Painted
- Collection:
- Weymouth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 17-1/2 in
- Faucet Type:
- Tub Faucet
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 8-1/8 in
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Bathtub & Shower Faucet
- Scald Guard:
- Yes
- Shape:
- Round
- Shower Arm Reach:
- 14 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/2 in
- Type:
- Tub and Shower Faucets & Trim
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 12 lb
- Width:
- 2-1/2 in
- cUPC Certified:
- No