Right-Hand/Left-Hand Trip Lever in Matte Black
Weymouth® Right-Hand/Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Installs easily on most toilet styles
- Included template and mounting hardware take the guesswork out of installation
- Metal mounting post for extra security
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Length:
- 2-4/5
- Material:
- Brass, Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- UPC:
- 034584029300
- WaterSense Labeled:
- No