Single Function Hand Shower in Brushed Gold
Weymouth Single Function Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- UPC:
- 026508291887
- WaterSense Labeled:
- Yes