Single Function Hand Shower in Matte Black
Weymouth™ Single Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black Finish Is The Perfect Complement To Modern Spaces
- Life shine® Finish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
- One-function 3-3/8" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
- Vacuum Breaker
- Included Slide Bar Makes It Easy To Adjust The Handheld Shower Height
- Sold Separately - Drop Ell Handheld Showerhead Connection For Installation Of Hose Against Shower Wall
- Meets Epa Water sense® Criteria To Conserve Water Without Sacrificing Performance
- Limited Lifetime Warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 30-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 026508313381
- WaterSense Labeled:
- Yes
- Width:
- 3 in