This product requires certification to purchase.

Single Handle Bar Faucet in Matte Black

Moen

Weymouth™ Single Handle Bar Faucet in Matte Black

  • Fast #
  • Part #MS62101BL
  • Item #9523095
  • Manufacturer Part #S62101BL
4 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Bar Faucet in Matte Black

  • Fast #
  • Part #MS62101BL
  • Item #9523095
  • Manufacturer Part #S62101BL
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte black finish adds a touch of sophistication to any room
  • Features duralock quick connect system for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen's limited lifetime warranty
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Meets current legislation, including ab1953 (California) and s152 (vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
7-13/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
5-1/4
Spout Reach:
6-1/8
Spout Type:
Fixed
UPC:
026508337172