Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Weymouth Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.1016, ASME A112.18.1ASME
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- Collection:
- Weymouth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 14
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full, Rinse
- UPC:
- 026508348963
- WaterSense Labeled:
- Yes