This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

Moen

Weymouth™ Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M9417F12
  • Item #7203257
  • Manufacturer Part #9417F12
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M9417F12
  • Item #7203257
  • Manufacturer Part #9417F12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Feature solid cast brass construction
  • 1255 Duralast ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • Vandal resistant hex screw to discourage tampering
  • 3/8" compression stainless steel supply lines
  • No lift rod hole
  • Red and Blue plastic temperature indicator inserts
  • Limited 5 Year Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Weymouth™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
19-21/25
Drain Included:
No
Faucet Height:
2-17/20
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
2-17/20
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
5-12/25
Spout Reach:
4-7/8
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
026508266977
WaterSense Labeled:
Yes