This product requires certification to purchase.

Single Handle Dual Function Shower Faucet in Brushed Gold (Trim Only)

Moen

Weymouth™ Single Handle Dual Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUTS43102EPBG
  • Item #10743247
  • Manufacturer Part #UTS43102EPBG
4.3 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Dual Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUTS43102EPBG
  • Item #10743247
  • Manufacturer Part #UTS43102EPBG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy-to-adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • Generously sized 9 in Dia this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with 3x more spray power than most rainshowers for a more thorough rinse
  • Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Weymouth™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
9
Escutcheon Height:
7-1/4
Escutcheon Width:
7-1/4
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
14
Showerhead Flow Rate:
1.75
Showerhead Function:
Dual
Spray Type:
Full, Rinse
Trim Only:
Yes
UPC:
026508348871
Valve Trim Type:
Pressure Balancing, Thermostatic
WaterSense Labeled:
Yes