Single Handle Dual Function Shower Faucet in Brushed Gold (Trim Only)
Weymouth™ Single Handle Dual Function Shower Faucet in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This trim kit requires a M-CORE 3-Series Mixing Valve to complete installation
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Feature volume control, allowing you to adjust the flow of water for greater functionality
- Improved style options, including the perfectly matched mixing and transfer trim, are available
- M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, 1213
- Collection:
- Weymouth™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 19
- Diameter:
- 9-1/8
- Escutcheon Height:
- 7-1/4
- Escutcheon Width:
- 9-1/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/4
- IAPMO Listed:
- No
- Length:
- 19
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 19
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Dual
- Spray Type:
- Full, Massage
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508321782
- Valve Trim Type:
- Pressure Balancing
- Width:
- 9-1/8