This product requires certification to purchase.

Single Handle Dual Function Shower Faucet in Polished Chrome (Trim Only)

Moen

Weymouth™ Single Handle Dual Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS32102EP
  • Item #4200896
  • Manufacturer Part #TS32102EP
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Dual Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS32102EP
  • Item #4200896
  • Manufacturer Part #TS32102EP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • Concentrated rinse; full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Weymouth™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
17-1/2
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
14
Showerhead Flow Rate:
2.0
Showerhead Function:
Dual
Spray Type:
Full, Rain
Trim Only:
Yes
UL Listed:
No
UPC:
026508218877
Valve Body Material:
Brass
Width:
9-19/100