This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black

Moen

Weymouth™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #MS53004BL
  • Item #9523096
  • Manufacturer Part #S53004BL
4.1 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #MS53004BL
  • Item #9523096
  • Manufacturer Part #S53004BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matte black finish adds a touch of sophistication to any room
  • Power clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean technology
  • Metal construction ensures reliability
  • Features a refined shepherd's spout and porcelain inlays with antiqued decorative script – both in English and French – to provide the ultimate in customization
  • Features Duralock™ quick connect system for easy installation
  • Backed by Moen's limited lifetime warranty
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-21/32 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Cartridge, Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
8-13/16 in
Spout Reach:
6-17/32 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UPC:
026508337165