This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

Moen

Weymouth™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MTS32104EPBG
  • Item #7729631
  • Manufacturer Part #TS32104EPBG
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MTS32104EPBG
  • Item #7729631
  • Manufacturer Part #TS32104EPBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Weymouth™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
9-3/16
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
14
Showerhead Flow Rate:
2.5
Showerhead Function:
Multi
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
7-1/2
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508286364
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes