This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Moen

Weymouth™ Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MTS32104EPORB
  • Item #4200866
  • Manufacturer Part #TS32104EPORB
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MTS32104EPORB
  • Item #4200866
  • Manufacturer Part #TS32104EPORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • Concentrated rinse; full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • 6 3/4" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Weymouth™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
9-3/16 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
14 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Rain
Trim Only:
Yes
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508218938
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes