This product requires certification to purchase.

Single Handle Dual Function Shower Faucet in Matte Black (Trim Only)

Moen

Weymouth™ Single Handle Dual Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MTS32102EPBL
  • Item #7911754
  • Manufacturer Part #TS32102EPBL
4.1 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Dual Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MTS32102EPBL
  • Item #7911754
  • Manufacturer Part #TS32102EPBL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
8-1/2
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
14
Showerhead Flow Rate:
2.0
Showerhead Function:
Dual
Spray Type:
Rain
Trim Only:
Yes
UL Listed:
No
UPC:
026508299173
Valve Trim Type:
Pressure Balancing