This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Moen

Weymouth™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MTS3210BL
  • Item #7911808
  • Manufacturer Part #TS3210BL
4.1 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MTS3210BL
  • Item #7911808
  • Manufacturer Part #TS3210BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Required valve model #2510, 2520, 2570, or 2590 sold separately sold separately
  • TEMPERATURE CONTROL: Posi-Temp valve helps maintain water temperature
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Weymouth™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Reach:
8-1/8 in
UL Listed:
No
UPC:
026508301999
Valve Trim Type:
Pressure Balancing
Width:
7 in