Single Handle Pressure Balancing Valve Trim in Polished Nickel
Weymouth™ Single Handle Pressure Balancing Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- M-CORE cartridge included with the trim
- Lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
- This trim kit requires M-CORE mixing valve U140, with preferred installation option to complete installation
- M-CORE'S universal valves, with 2 series trim, provide simple cycling between cold and hot temperatures, offering pressure balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE'S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- 1212, Ceramic Disc, Temperature Control
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2
- Diameter:
- 7-1/4
- Escutcheon Height:
- 7-1/4
- Escutcheon Width:
- 7-1/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508340387
- Valve Trim Type:
- Pressure Balancing