Single Handle Pull Down Kitchen Faucet in Brushed Gold
Weymouth Single Handle Pull Down Kitchen Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. No need to touch the faucet with dirty or wet hands
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Power Clean™ spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology
- Retractable pull-down hose with handle docking arm creates smooth operation, easy movement and maximizes reachability in and around the sink in daily use
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Standard design mounts on the sink or countertop
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-3/4
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 21-3/4
- Spout Reach:
- 10
- Spout Swivel:
- 100°
- Spout Type:
- Swivel
- UPC:
- 026508373354