Single Handle Pull Down Kitchen Faucet in Polished Nickel
Weymouth™ Single Handle Pull Down Kitchen Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featuring single sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand, no need to touch the faucet with dirty or wet hands
- Polished nickel finish provides a mirror like warm metallic look, adding a refined touch to your space
- Power Clean™ spray technology provides 50% more spray power versus most of our pull-down and pull-out faucets without the Power Clean™ technology
- Retractable pull-down hose with handle docking arm creates smooth operation, easy movement and maximizes reachability in and around the sink in daily use
- Features Duralock™ quick connect system for easy installation
- One handle
- Lever handle makes it easy-to-adjust the water
- Aerated stream for everyday cleaning, powerful rinse for heavy duty cleaning
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-3/4
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pre-Rinse, Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 9, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 7-5/8
- Spout Reach:
- 10
- Spout Swivel:
- 100°
- Spout Type:
- Swivel
- UPC:
- 026508373385