This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

Moen

Weymouth™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #MS73104NL
  • Item #8113383
  • Manufacturer Part #S73104NL
3.4 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #MS73104NL
  • Item #8113383
  • Manufacturer Part #S73104NL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/4
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-9/32
Spout Reach:
10
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
026508305409