This product requires certification to purchase.

Single Handle Dual Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

Moen

Weymouth™ Single Handle Dual Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MUTS33102EPORB
  • Item #8927551
  • Manufacturer Part #UTS33102EPORB
4.4 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Single Handle Dual Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MUTS33102EPORB
  • Item #8927551
  • Manufacturer Part #UTS33102EPORB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This trim kit requires a M-CORE 3-Series Mixing Valve to complete installation
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Feature volume control, allowing you to adjust the flow of water forgreater functionality
  • Improved style options, including the perfectly matchedmixing and transfer trim, are available
  • M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, 1213
Collection:
Weymouth™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
19 in
Diameter:
9-1/8 in
Escutcheon Height:
7-1/4 in
Escutcheon Width:
9-1/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed:
No
Length:
19 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Full, Massage
Trim Only:
Yes
UL Listed:
No
UPC:
026508321829
Valve Trim Type:
Pressure Balancing
Width:
9-1/8 in