Single Handle Volume Control Valve Trim in Brushed Gold
Weymouth™ Single Handle Volume Control Valve Trim in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 462-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed gold
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 2-3/4 in
- Escutcheon Width:
- 2-3/4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508286449
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No