This product requires certification to purchase.

Three Handle Wall Mount Tub Filler with Handshower in Brushed Nickel

Moen

Weymouth™ Three Handle Wall Mount Tub Filler with Handshower in Brushed Nickel

  • Fast #
  • Part #MS22105BN
  • Item #4848491
  • Manufacturer Part #S22105BN
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Three Handle Wall Mount Tub Filler with Handshower in Brushed Nickel

  • Fast #
  • Part #MS22105BN
  • Item #4848491
  • Manufacturer Part #S22105BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle classic look of cross handles
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Single function handshower hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Wall or floor mount option available
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Brand Model Compatibility:
TS50200 and TS50210 Filler Mounting System and TS25105BN Floor Mount Tub Filler Riser
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
MNPT
Faucet Connection Size:
3/4 in
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Cross
Height:
11-1/2
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Showerhead Function:
Single
Spout Height:
5-1/4
Spout Type:
Tub Spout
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
10-3/4
UPC:
026508251089
WaterSense Labeled:
Yes