Tub Spout in Polished Nickel
Weymouth® Tub Spout in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Add Moen's F9800 Advanced Carbon Water Filtration System (sold separately) to get fresh, filtered drinking water on demand
- Delivers cold water on demand
- Coordinates with Moen Modern Kitchen and Bar Faucets
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CSA Certified:
- B125.1
- Collection:
- Weymouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-3/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- MA Approved:
- Yes
- Material:
- Metal
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6-3/4 in
- Tub Spout Reach:
- 6-3/4 in
- UL Listed:
- No
- UPC:
- 026508231166
- Width:
- 3-15/16 in