This product requires certification to purchase.

Two Handle Floor Mount Tub Filler with Hand Shower in Brushed Gold (Trim Only)

Moen

Weymouth™ Two Handle Floor Mount Tub Filler with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #MS22105BG
  • Item #10239888
  • Manufacturer Part #S22105BG
3.4 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Two Handle Floor Mount Tub Filler with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #MS22105BG
  • Item #10239888
  • Manufacturer Part #S22105BG
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Two handle lever handle makes it easy-to-adjust the water
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Backed by Moen’s Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
MNPT
Faucet Connection Size:
3/4 in
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.0 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
11-1/2
Hose Length:
59
Installation Type:
Floor Mount, Wall Mount
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Showerhead Function:
Single
Spout Type:
Fixed
Spray Type:
Full
Tub Spout Reach:
10-3/4
UPC:
026508373200
WaterSense Labeled:
Yes
Width:
10-1/2