Two Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)
Weymouth™ Two Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish adds a touch of sophistication to any room
- Moen's double riser floor mounting kit TS50200 or TS50210 required for floor mount installation option, sold separately
- Moen TS25105 required for floor mount installation option, sold separately
- 1.75 gpm flow rate handshower included
- Backed by Moen’s limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Weymouth™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- MNPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 2
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9
- UPC:
- 026508302293
- WaterSense Labeled:
- Yes