Weymouth® Two Handle Roman Tub Faucet in Brushed Nickel

Part #MS22110BN  |  Item #5099295  |  Manufacturer Part #S22110BN

$2,077.99 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Single function handshower hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Wall or floor mount option available
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: TS50200 Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Cold

Center Size: 8 in

Coating: PVD

Collection: Weymouth®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 9 in

End Connection 1: Male

End Connections: Male

Faucet Connection: Male

Faucet Connection Size: 3/4 in

Faucet Material: Metal

Faucet Mount: [Tub Mount, Wall Mount]

Faucet Type: Tub Filler

Faucet Valve Type: Cold

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Length in : 8 in

Handle Material: Metal

Handle Type: Lever

Height: 11-1/4 in

Hose Length: 59 in

IAPMO Listed: No

Installation Type: Floor Mount

MA Approved: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Product Type: Faucet

Spout Reach: 4-563/1000 in

Style: Traditional

Trim Only: No

Tub Spout Type: Diverter

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 10.45

Width: 14-13/100 in