Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Weymouth™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Product Details
Product Details
- Integrated M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
- Valve allows 2 or 3 showering devices to flow independently
- IMPORTANT: When using 3 Showering Devices, transfer valve cartridge must be modified. Simple Cartridge Modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
- IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps are not included with the transfer valves.
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Features volume control, allowing you to adjust the flow of water for greater functionality
- Improved style options, including the perfectly matched mixing and transfer trim, are available
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-13/100
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-47/50
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 7-5/16
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8
- UPC:
- 026508215692
- Width:
- 16