This product requires certification to purchase.

Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)

Moen

Weymouth™ Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MTS22101ORB
  • Item #4200794
  • Manufacturer Part #TS22101ORB
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MTS22101ORB
  • Item #4200794
  • Manufacturer Part #TS22101ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Conway, AR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • Valve allows 2 or 3 showering devices to flow independently
  • IMPORTANT: When using 3 Showering Devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
  • IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps sold separately.
  • M-CORE Transfer Valves have a simplified trim offering, and suite matching handles with integrated and mixing valves
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
8-13/100 in
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
Height:
7-47/50 in
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/4 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
8-1/8 in
UPC:
026508215678
WaterSense Labeled:
No
Width:
16 in