Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)
Weymouth™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Two-handle lever handle makes it easy to adjust the water
- Life shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- One-function hand shower
- Built on the moan m-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with disabilities act (ada) specifications
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Cartridge Type:
- Washerless
- Collection:
- Weymouth™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Center Size:
- 10 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-469/500
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/4
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8
- Tub Spout Type:
- Diverter
- UPC:
- 026508286319
- WaterSense Labeled:
- Yes