Weymouth® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

Part #MTS42112BN  |  Item #4200835  |  Manufacturer Part #TS42112BN

$826.28 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 156
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Moen Weymouth® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel /$826.28

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Wall mount installation frees up extra space on the countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Bathroom Faucet Type: Wall Mount, Widespread

Brand Model Compatibility: 9700 Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 8 in

Coating: PVD

Collection: Weymouth®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 9 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1224™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 6 in

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Faucet

Spout Height: 5 in

Spout Reach: 8-3/8 in

Spout Type: Rigid

Style: Vintage

Trim Only: Yes

Tub Spout Reach: 7-1/2 in

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 3.58

Width: 8 in

cUPC Certified: No