WAND KIT 2.2 GPM
Weymouth WAND KIT 2.2 GPM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- Collection:
- Weymouth
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Wand Kit
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Material:
- Metal
- Type:
- Spout / Wand
- UPC:
- 026508234327