Wand Kit in Chrome
Weymouth Wand Kit in Chrome
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
-
Green
Specifications
- Collection:
- Weymouth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Wand Kit
- Flow Rate:
- 1.5 gpm
- Material:
- Metal
- Spout Reach:
- 8-1/8
- UPC:
- 026508231678