Widespread Handle Escutcheon in Brushed Chrome
Widespread Handle Escutcheon in Brushed Chrome
Product Details
Product Details
- Brushed chrome finish features the cool look of chrome without the reflective shine
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Widespread Faucet 4945BC
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- GSA Approved:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 026508137345
- Width:
- 2-1/8