Widespread Handle Escutcheon in Polished Brass
Widespread Handle Escutcheon in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- Brand Model Compatibility:
- 4962P and T999P Bathroom Faucets
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- GSA Approved:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 026508129906
- Width:
- 2-1/8