Widespread Lavatory Faucet with Mounting Hardware Kit in Polished Chrome
Widespread Lavatory Faucet with Mounting Hardware Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MOEN® genuine part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Mounting Hardware
- Fits Brand:
- Moen
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508027189