Lead Law Compliant WDMR SIDE Handle KD Pullout HARC 1
Woodmere® Lead Law Compliant WDMR SIDE Handle KD Pullout HARC 1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 68" hose length
- 2-function spray
- Flexible supply lines with 3/8" connection
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Woodmere®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-9/16 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- High Arc Pull Down
- UPC:
- 026508199954