Wrought Iron Aerator
Wrought Iron Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- Flow Rate:
- 2.2 gpm
- IAPMO Listed:
- No
- Length:
- 2-1/2
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 026508151266