W/SPRD LAV HDWR PKG *MONTIC
W/SPRD LAV HDWR PKG *MONTIC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wrought Iron is a matte black, wrought iron finish, reminiscent of rich antique elegance
- 1/2-inch IPS connections
- Moen genuine part
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- MOE97565
- UPC:
- 026508039700