Wye Splitter for Moen 8551 and 8551AC Electronic Faucet
Wye Splitter for Moen 8551 and 8551AC Electronic Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 8551 and 8551AC Electronic Faucet
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508235935
- WaterSense Labeled:
- No