This product requires certification to purchase.

18 in. Towel Bar in Polished Nickel

Moen

Wynford™ 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #MYB5218NL
  • Item #5136346
  • Manufacturer Part #YB5218NL
4.5 out of 5 Customer Rating
Brand image
Moen

Wynford™ 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #MYB5218NL
  • Item #5136346
  • Manufacturer Part #YB5218NL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2-13/50
CARB OTC LEED Compliant:
No
Collection:
Wynford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-18/35
Height:
2-13/50
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-18/35
UPC:
034584023629