2 Robe Hook in Polished Nickel
Wynford™ 2 Robe Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-4/25
- CARB OTC LEED Compliant:
- No
- Collection:
- Wynford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 3-21/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-71/100
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- UPC:
- 034584023582
- Width:
- 2-4/25